-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Configurable Crossover Ladder Leg Kit |
---|---|
Finish | Yellow Powder Coated |
Load Capacity | 1000 lb. |
---|---|
Material | Steel |
Height (cm) | 25.4 |
---|---|
Length (cm) | 365.76 |
Width (cm) | 101.6 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 64.86 |
Please note that the item you have bought is a 115V.