TRI-ARC MPASSW9 Ladder, Climbing Angle 45 Deg., 500 Lbs.Load Cap., Aluminum

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1140.54 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: MPASSW9

  • Item: CD3WHJ

  • Cross Ref: 53JE75

Product Specifications:

ItemLadder
ColorGray
Climbing Angle45 Degrees
Handrails IncludedNo
Load Capacity500 lb.
MaterialAluminum
Number of Steps8
Overall Height81"
Overall Length100"
Overall Width29"
Step Depth9.5"
Step Width24"
Top Step Height81"
Tread PatternSerrated
Vertical Clearance77"

Shipping Info:

Ship weight (kg) 72

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes