TRI-ARC MPASSW7 Ladder, 500 Lbs.Load Capacity, Serrated Tread, 63 Inch H x 29 Inch W, Aluminum

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£894.52 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: MPASSW7

  • Item: CD3LGK

  • Cross Ref: 53JE73

Product Specifications:

ItemLadder
ColorGray
Climbing Angle45 Degrees
Handrails IncludedNo
Load Capacity500 lb.
MaterialAluminum
Number of Steps6
Overall Height63"
Overall Length73"
Overall Width29"
Step Depth9.5"
Step Width24"
Top Step Height63"
Tread PatternSerrated
Vertical Clearance59"

Shipping Info:

Ship weight (kg) 51.3

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes