TRI-ARC MPASSW5 Ladder, 500 Lbs.Load Capacity, Serrated Tread, 45 Inch H x 29 Inch W, Aluminum

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£785.79 / unit

Pay by Proforma Invoice

Get it by Tue, Sep 29
  • Model: MPASSW5

  • Item: CD3LGH

  • Cross Ref: 53JE71

Product Specifications:

ItemLadder
ColorGray
Climbing Angle45 Degrees
Handrails IncludedNo
Load Capacity500 lb.
MaterialAluminum
Number of Steps4
Overall Height45"
Overall Length37"
Overall Width29"
Step Depth9.5"
Step Width24"
Top Step Height45"
Tread PatternSerrated
Vertical Clearance41"

Shipping Info:

Ship weight (kg) 35.1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes