-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Support Leg |
---|---|
Color | Gray |
Finish | Unfinished |
Load Capacity | 500 lb. |
Material | Aluminum |
---|---|
Overall Height | 72" |
Overall Width | 40" |
Weight (kg) | 41.85 |
---|
Please note that the item you have bought is a 115V.