TRI-ARC KDST003242 Step Stand, 30 Inch Overall Height, 500 Lbs. Load Capacity, Number of Steps 3

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£362.76 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: KDST003242

  • Item: CD3VHQ

  • Cross Ref: 403U05

Product Specifications:

ItemStep Stand
ColorGray
ANSI TypeA14.11
Base Depth31"
Bottom Width27"
Closed Depth40"
Closed Height14"
FinishPowder Coated
Load Capacity500 lb.
MaterialSteel
Net Weight50.0 lb.
Number of Steps3
Overall Height30"
Step Width26"
Top Step Height30"
Tread PatternSerrated
Step Stool Product GroupStep Stand

Shipping Info:

Ship weight (kg) 22.5

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes