TOWNSTEEL MRX-A-RF-630-LH Ligature Resistant Lock, Arch Lever

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1797.40 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: MRX-A-RF-630-LH

  • Item: CD2WZA

  • Cross Ref: 456Z23

Product Specifications:

ItemLigature Resistant Lock
ADA CompliantYes
Backset2.75"
Core TypeCylinder with Schlage "C" Keyway
FinishSatin Stainless Steel
Fire Rating3 hr.
Grade1
Handle MaterialStainless Steel
Handle TypeArch Lever
Key MaterialSteel
Key TypeKeyed Different
Keyway TypeSchlage C
Location TypeBehavioral Health,Detention Facility
Number of Keys2
Number of Pins6
Required Door Thickness1.75"
Strike Dim.4-7/8" x 1-7/8"
Strike TypeASA Strike
StyleArch Handle Mortise
Voltagenone
Lockset FunctionPrivacy
Lockset Performance StrengthExtra Heavy Duty

Shipping Info:

Ship weight (kg) 3.6

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes