TOWNSTEEL MRX-A-72-630 Lever Lockset, Arch Handle, Mortise

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£695.07 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: MRX-A-72-630

  • Item: CD2WVG

  • Cross Ref: 420L53

Product Specifications:

ItemDoor Lever Lockset
ADA CompliantYes
Backset2.75"
Core TypeNot Included
FinishSatin Stainless Steel
Fire Rating3 hr.
Grade1
Handle MaterialStainless Steel
Handle TypeArch Lever
Key MaterialNot Applicable
Key TypeNot Keyed
Keyway TypeNone
Location TypeBehavioral Health,Detention Facility
Number of Keys0
Number of Pins0
Required Door Thickness1.75"
Strike Dim.1-1/4" x 4-7/8"
Strike TypeASA Strike
StyleCurved
Voltagenone
Lockset FunctionDummy
Lockset Performance StrengthLight Duty

Shipping Info:

Ship weight (kg) 3.6

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes