-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mop Wringer |
---|---|
Color | Orange |
Color Coding System | No |
Handle Material | Powder Coated Metal |
Material | Polypropylene |
---|---|
Mop Capacity | 16 to 32 oz. |
Wringer Type | Down Press |
Height (cm) | 26.16 |
---|---|
Length (cm) | 36.83 |
Width (cm) | 24.13 |
HS Code | 8479899899 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.538 |
Please note that the item you have bought is a 115V.