-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Recycled Trash Bags |
---|---|
Bags per Roll/Pack | 25/5 |
Capacity | 20 to 30 gal. |
Closure Type | None |
Color Family | Black |
Height | 36" |
Material | Linear Low Density Polyethylene (LLDPE) |
Max. Load | 80 lb. |
---|---|
Package Configuration | Coreless Roll |
Seal | Star |
Strength Rating | Super Heavy |
Thickness | 1.5mil. |
Width | 30" |
Height (cm) | 11.75 |
---|---|
Length (cm) | 43.5 |
Width (cm) | 28.89 |
Country Of Origin | US |
---|---|
Weight (kg) | 6.4395 |
Please note that the item you have bought is a 115V.