TOUGH GUY 10K183 Mop Bucket And Wringer 35 Quart Yellow

Model: 10K183
Item: AA2HGL
In Stock

£176.18

Payment Methods

Product Specifications:

Item Mop Bucket and Wringer
Color Yellow
Capacity 35 qt.
Caster Type 3" Nonmarking
Material Polypropylene
Mechanism Hand Operated
Overall Height 32-1/2"
Overall Length 26-1/2"
Overall Width 15-1/3"
Shape Rectangular
Wringer Type Down Press

Shipping Info:

Ship weight (kg) 10.7
Ship height (cm) 45.97
Ship length (cm) 58.93
Ship width (cm) 41.91
HS code 3926901000
Country of Origin US