TOUGH GUY 10F631 Trash Trash Can Top Dome Brown

Model: 10F631
Item: AA2FDT
In Stock

£118.01

Payment Methods

Product Specifications:

Item Trash Can Top
Color Brown
Fits Container Size 23 Gal.
Height 9-3/5"
Length 19-1/2"
Material Plastic
Shape Rectangle
Type Dome
Width 12"
Opening Closure Type Swing
Top Design Dome

Shipping Info:

Ship weight (kg) 2.38
Ship height (cm) 72.39
Ship length (cm) 53.98
Ship width (cm) 34.29
HS code 3924905650
Country of Origin US