TOUGH GUY 10F628 Trash Trash Can Top Black 20-3/10 Inch Length

Model: 10F628
Item: AA2FDP
In Stock

£77.69

Payment Methods

Product Specifications:

Item Trash Can Top
Color Black
Fits Container Size 23 Gal.
Height 4-4/5"
Length 20-3/10"
Material Plastic
Shape Rectangle
Type Flipper
Width 11-1/2"
Opening Closure Type Swing
Top Design Drop Top

Shipping Info:

Ship weight (kg) 1.39
Ship height (cm) 30.48
Ship length (cm) 52.71
Ship width (cm) 30.48
HS code 3924905650
Country of Origin US