TOUGH GUY 10D448 Paint Brush 3 Inch 8 Inch

Model: 10D448
Item: AA2CAW
In Stock

£4.99

Payment Methods

Product Specifications:

Item Paint Brush
Brush Length 1-3/4"
Brush Material Polyester
Ferrule Material Steel
Handle Color White
Handle Material Plastic
Overall Length 8"
Paint Type All Latex and Oil Paints
Size 3"
Style Flat Sash
Thickness 1/2"

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm) 21.08
Ship length (cm) 8.13
Ship width (cm) 7.62
HS code 9603404060
Country of Origin CN