TOUGH GUY 10D446 Paint Brush 2 Inch 7-3/4 Inch

Model: 10D446
Item: AA2CAU
In Stock

£8.30

Payment Methods

Product Specifications:

Item Paint Brush
Brush Length 1-3/4"
Brush Material Polyester
Ferrule Material Steel
Handle Color White
Handle Material Plastic
Overall Length 7-3/4"
Paint Type All Latex and Oil Paints
Size 2"
Style Flat Sash
Thickness 3/8"

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm) 5.59
Ship length (cm) 20.83
Ship width (cm) 5.84
HS code 9603404060
Country of Origin CN