TOUGH GUY 10D445 Paint Brush 1 Inch 7-3/4 Inch

Model: 10D445
Item: AA2CAT
In Stock

£3.01

Payment Methods

Product Specifications:

Item Paint Brush
Brush Length 1-3/4"
Brush Material Polyester
Ferrule Material Steel
Handle Color White
Handle Material Plastic
Overall Length 7-3/4"
Paint Type All Latex and Oil Paints
Size 1"
Style Flat Sash
Thickness 3/8"

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm) 5.33
Ship length (cm) 20.83
Ship width (cm) 5.84
HS code 9603404060
Country of Origin CN