TMI 999-00810 Strip Door, Mesh Strip Texture, 4 Feet Opening Width, 7 Feet Opening Height

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£482.46 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 999-00810

  • Item: CD3XHY

  • Cross Ref: 407K44

Product Specifications:

ItemStrip Door
% Overlap50
Application MethodInsect Screen
Mounting Hardware MaterialGalvanized Steel
Number of Strips8
Opening Height7'
Opening Width4'
Strip ColorYellow
Strip Length7 ft. 3"
Strip MaterialPVC Coated Polyester
Strip Thickness0.011"
Strip TypeMesh
Strip Width8"
Temp. Range0 Degrees to 150 Degrees F

Shipping Info:

Ship weight (kg) 8.55

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes