TMI 999-00082 Curtain Wall, Blue, Manual Slide, Universal Mount, 12 Feet W x 12 Feet H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£461.43 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 9
  • Model: 999-00082

  • Item: CD3VYR

  • Cross Ref: 4EE15

Product Specifications:

ItemCurtain Wall
Curtain ColorBlue
Height12'
Material18 oz. PVC Coated Polyester with Clear PVC Window
Number of Panels1
Temp. Range0 Degrees to 150 Degrees F
Width12'
Window ColorClear
Window Height62"

Shipping Info:

Ship weight (kg) 20.51

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes