-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Basement Fan |
---|---|
Air Flow | 180 cfm |
Amps | 0.6 |
Control | Reversible |
Cutout Height | 5-1/4" |
Cutout Width | 12-1/4" |
Depth | 22" |
Finish | Spangle |
Height | 4.875" |
---|---|
Hz | 60 |
Material | Galvanized Steel |
Power | Plug-in |
Thermostat | No |
Voltage | 120 |
Width | 14.25" |
Height (cm) | 23.37 |
---|---|
Length (cm) | 58.17 |
Width (cm) | 42.16 |
HS Code | 8414519060 |
---|---|
Country Of Origin | US |
Weight (kg) | 8.75 |
Please note that the item you have bought is a 115V.