TITAN TOOL 0580009 Airless Paint Sprayer, 5/8 HP, 0.33 gpm Flow Rate, Operating Pressure 1500 Psi

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£377.96 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: 0580009

  • Item: CD2MLQ

  • Cross Ref: 54TU96

Product Specifications:

ItemAirless Paint Sprayer
Amps AC4.3
Flow Rate0.33 gpm
Guns Supported1
Height15.5"
Hose Length30 ft.
HP5/8
Length18-15/64"
Max. Hose Length100 ft.
Max. Tip Size0.017"
Operating Pressure1500 psi
StyleStand
Voltage120VAC
Width15.5"

Shipping Info:

Ship weight (kg) 9.98

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes