TITAN TOOL 0290009HG Airless Line Striper, Fuel, 4.5 HP

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£6769.43 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 0290009HG

  • Item: CD3TAQ

  • Cross Ref: 54TV15

Product Specifications:

ItemAirless Line Striper
Body MaterialMetal
Coverage0.92 gpm
Engine Displacement126cc
Flow Rate0.92 gpm
Guns Supported2
Holds5 gal.
HP4.5
Max. Hose Length50 ft.
Max. Pressure3300 PSI
Max. Tip Size0.034" / 0.024"
Net Weight251 lb.
Overall Height46"
Overall Length30"
Overall Width63"
Power SourceFuel
Width2" to 12"

Shipping Info:

Ship weight (kg) 110.25

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes