THOMAS & BETTS TYD4X4NPG6 Wiring Duct, Gray, 6 ft. Length, 4.25 Inch W, 0.20 Inch Slot Width

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£35.01 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: TYD4X4NPG6

  • Item: CD2MBF

  • Cross Ref: 53UJ22

Product Specifications:

ItemWiring Duct
ColorGray
Height4.460"
Length6'
MaterialFlame Retardant PVC
Mounting StyleScrew Mount
Slot Width0.200"
Wall TypeNarrow Slot
Width4.250"
Slot Height4.16"

Shipping Info:

Ship weight (kg) 1.72

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes