THOMAS & BETTS TYD3X3WPW6 Wiring Duct, White, 6 ft. Length, 3.25 Inch W, 0.30 Inch Slot Width

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£36.64 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: TYD3X3WPW6

  • Item: CD2MAT

  • Cross Ref: 53UJ06

Product Specifications:

ItemWiring Duct
ColorWhite
Height3.140"
Length6'
MaterialFlame Retardant PVC
Mounting StyleScrew Mount
Slot Width0.300"
Wall TypeWide Slot
Width3.250"
Slot Height2.18"

Shipping Info:

Ship weight (kg) 1.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes