THOMAS & BETTS TYD2X2WPG6 Wiring Duct, Gray, 6 ft. Length, 2.25 Inch W, 0.30 Inch Slot Width

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£29.04 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: TYD2X2WPG6

  • Item: CD2MAJ

  • Cross Ref: 53UH84

Product Specifications:

ItemWiring Duct
ColorGray
Height2.030"
Length6'
MaterialFlame Retardant PVC
Mounting StyleScrew Mount
Slot Width0.300"
Wall TypeWide Slot
Width2.250"
Slot Height1.25"

Shipping Info:

Ship weight (kg) 0.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes