THOMAS & BETTS TYD1X4NPG6 Wiring Duct, Gray, 6 ft. Length, 1.25 Inch W, 0.20 Inch Slot Width

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£21.38 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: TYD1X4NPG6

  • Item: CD2MAX

  • Cross Ref: 53UJ13

Product Specifications:

ItemWiring Duct
ColorGray
Height4.460"
Length6'
MaterialFlame Retardant PVC
Mounting StyleScrew Mount
Slot Width0.200"
Wall TypeNarrow Slot
Width1.250"
Slot Height3.49"

Shipping Info:

Ship weight (kg) 1.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes