THOMAS & BETTS TYD1X2NPW6 Wiring Duct, White, 6 ft. Length, 1.25 Inch W, 0.20 Inch Slot Width

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£27.62 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: TYD1X2NPW6

  • Item: CD2MBG

  • Cross Ref: 53UJ23

Product Specifications:

ItemWiring Duct
ColorWhite
Height2.190"
Length6'
MaterialFlame Retardant PVC
Mounting StyleScrew Mount
Slot Width0.200"
Wall TypeNarrow Slot
Width1.250"
Slot Height1.25"

Shipping Info:

Ship weight (kg) 0.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes