-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wiring Duct |
---|---|
Color | Gray |
Height | 2.19" |
Length | 6" |
Material | Flame Retardant PVC |
Mounting Style | Screw Mount |
---|---|
Slot Height | 1.25" |
Slot Width | 0.2" |
Wall Type | Narrow Slot |
Width | 1.25" |
Weight (kg) | 1.35 |
---|
Please note that the item you have bought is a 115V.