THOMAS & BETTS TYD15X4WPG6 Wiring Duct, Gray, 6 ft. Length, 1.75 Inch W, 0.30 Inch Slot Width

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£32.30 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: TYD15X4WPG6

  • Item: CD2MAH

  • Cross Ref: 53UH82

Product Specifications:

ItemWiring Duct
ColorGray
Height4.460"
Length6'
MaterialFlame Retardant PVC
Mounting StyleScrew Mount
Slot Width0.300"
Wall TypeWide Slot
Width1.750"
Slot Height3.49"

Shipping Info:

Ship weight (kg) 1.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes