THOMAS & BETTS TYD15X2NPG6 Wiring Duct, Gray, 6 ft. Length, 1.75 Inch W, 0.20 Inch Slot Width

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£23.34 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: TYD15X2NPG6

  • Item: CD2MAY

  • Cross Ref: 53UJ14

Product Specifications:

ItemWiring Duct
ColorGray
Height2.190"
Length6'
MaterialFlame Retardant PVC
Mounting StyleScrew Mount
Slot Width0.200"
Wall TypeNarrow Slot
Width1.750"
Slot Height1.36"

Shipping Info:

Ship weight (kg) 0.54

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes