-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydrometer |
---|---|
Length | 330mm |
Range | 9/21 |
Scale | Brix |
---|---|
Scale Divisions | 0.1 |
Temp. Range | 0 Degrees to 50 Degrees C |
Height (cm) | 2.54 |
---|---|
Length (cm) | 40.64 |
Width (cm) | 2.54 |
HS Code | 9025802000 |
---|---|
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.