-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Venturi Style Pneumatic Air Blower |
---|---|
Air Consumption | 60 CFM |
Air Flow | 2560 CFM |
Air Inlet | 1" |
Air Pressure | 60 Psi |
Bolt Circle Dia. | 10.5" |
Inside Dia. | 6" |
---|---|
Material | Nickel Plated Base & Polyurethan Horn |
Outside Dia. | 11.18" |
Overall Length | 44" |
Slot Dia. | 0.44" |
Top Dia. | 12.5" |
Country Of Origin | US |
---|
Weight (kg) | 12.15 |
---|
Please note that the item you have bought is a 115V.