-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Venturi Style Pneumatic Air Blower |
---|---|
Air Consumption | 252 CFM |
Air Flow | 7304 CFM |
Air Inlet | 1" |
Air Pressure | 80 Psi |
Bolt Circle Dia. | 15.5" |
Inside Dia. | 10" |
---|---|
Material | Stainless Horn |
Outside Dia. | 16.75" |
Overall Length | 48" |
Slot Dia. | 1" |
Top Dia. | 15.75" |
Country Of Origin | US |
---|
Weight (kg) | 20.7 |
---|
Please note that the item you have bought is a 115V.