TEST-TITE 83586 Pneumatic Test Plug, 2 Inch, Rubber

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£64.74 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: 83586

  • Item: CD3XNB

  • Cross Ref: 442X99

Product Specifications:

ItemTest Plug
Deflated Size5.57"L x 1.78"D
For Use InDWV Plumbing Systems and Seal for Pipe
MaterialRubber
Max. Back Pressure13 psi
Max. Diameter2"
Min. Dia.2.05"
Nominal Size2"
Required Inflation Pressure40 psi
TypePneumatic

Shipping Info:

Ship weight (kg) 0.18

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes