-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electronic Digital Indicator |
---|---|
Accuracy | 0.0001" |
Calibration Certificate | No |
Range | 1"/25 mm |
---|---|
Resolution | 0.00005"/0.001 mm |
Height (cm) | 6.35 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 8.89 |
HS Code | 9017308000 |
---|---|
Weight (kg) | 0.27 |
UPC | 094726957199 |
Please note that the item you have bought is a 115V.