-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Storage Cart, 18 Posts |
---|---|
Color | Gray |
Height | 17" Un-Loaded, 57" Loaded |
Length | 60" |
---|---|
Width | 30" |
Height (cm) | 53.34 |
---|---|
Length (cm) | 162.56 |
Width (cm) | 101.6 |
Country Of Origin | US |
---|---|
Weight (kg) | 86.184 |
Please note that the item you have bought is a 115V.