-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Retractable Belt Barrier |
---|---|
Belt Color | Green |
Belt Length | 15ft. |
Finish | Red |
---|---|
Type | Wall Unit |
Width | 2" |
Height (cm) | 20.32 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 20.32 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.72 |
Please note that the item you have bought is a 115V.