TENSABARRIER 889B-33-35-MAX-NO-R5X-C Barrier Post, With Belt, 13 Feet Length, Red

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£406.46 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 889B-33-35-MAX-NO-R5X-C

  • Item: CD3WJU

  • Cross Ref: 20YK49

Product Specifications:

ItemBarrier Post with Belt
Base Dia.14"
Base FinishBlack ABS No Scuff Cover
Base MaterialSteel
Base TypeBasic
Belt ColorRed
Belt Length13'
Belt Width2"
Number of Belts1
Post Dia.2.5"
Post FinishYellow
Post Height38"
Post MaterialSteel
StandardYes

Shipping Info:

Ship weight (kg) 10.8

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes