-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Barrier Post with Belt |
---|---|
Base Dia. | 19" |
Base Finish | Black |
Base Material | Heavy Duty Rubber |
Base Type | Hexagonal |
Belt Color | Blue |
Belt Length | 7.5ft. |
Belt Width | 2" |
---|---|
Number of Belts | 1 |
Post Dia. | 2.5" |
Post Finish | White |
Post Height | 38" |
Post Material | PVC |
Height (cm) | 12.7 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 45.72 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 9.07 |
Please note that the item you have bought is a 115V.