TENSABARRIER 1310U-33-35-BRKT Sign Holder, Freestanding, 14 Inch W x 36 Inch H

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£369.63 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: 1310U-33-35-BRKT

  • Item: CD3XXE

  • Cross Ref: 435X62

Product Specifications:

ItemSign Holder
ColorBlack/Yellow
MaterialSteel
Mounting StyleFreestanding
Overall Height36"
Overall Width14"
Size14" W x 36" H
StandardNo

Shipping Info:

Ship weight (kg) 15.75

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes