-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Boltless Shelving Add-On Unit |
---|---|
Beam Capacity | 600 lb. |
Color | Gray |
Decking Material | Particle Board |
Depth | 18" |
Finish | Electro Coat |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Height | 120" |
---|---|
Material | Steel |
Number of Shelves | 5 |
Shelf Adjustments | 1-1/2" Increments |
Shelf Capacity | 600 lb. |
Shelf Style | Single Straight |
Width | 36" |
Height (cm) | 25.4 |
---|---|
Length (cm) | 304.8 |
Width (cm) | 91.44 |
Country Of Origin | US |
---|---|
Weight (kg) | 47.4012 |
Please note that the item you have bought is a 115V.