-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Modular Unit Shelf |
---|---|
Assembly | Unassembled |
Color | Gray |
Depth | 14" |
Finish | Powder Coated |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
---|---|
Height | 1.5" |
Load Capacity | 250 lb. |
Material | Steel |
Width | 42" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 114.3 |
Width (cm) | 40.64 |
Country Of Origin | US |
---|---|
Weight (kg) | 6.5318 |
Please note that the item you have bought is a 115V.