-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Additional Shelf Level |
---|---|
Beam Capacity | 3250 lb. |
Color | Medium Gray |
Decking | Steel |
Depth | 24" |
Finish | Powder Coated |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Height | 3" |
---|---|
Material | Steel |
Number of Shelves | 1 |
Profile | Heavy |
Shelf Capacity | 3250 lb. |
Width | 60" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 152.4 |
Width (cm) | 60.96 |
Country Of Origin | US |
---|---|
Weight (kg) | 21.3192 |
Please note that the item you have bought is a 115V.