-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelving Unit |
---|---|
Color | Sand |
Depth | 18" |
Finish | Powder Coated |
Gauge | 24 |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Height | 42" |
Material | Steel |
---|---|
Number of Shelves | 2 |
Shelf Capacity | 150 lb. |
Shelving Style | Closed |
Shelving Type | Freestanding |
Width | 36" |
Height (cm) | 112.52 |
---|---|
Length (cm) | 54.61 |
Width (cm) | 97.79 |
Country Of Origin | US |
---|---|
Weight (kg) | 29.9376 |
Please note that the item you have bought is a 115V.