-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Additional Shelf |
---|---|
Assembly | Unassembled |
Color | Gray |
Depth | 18" |
Finish | Powder Coated |
Gauge | 22 |
---|---|
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Height | 1" |
Material | Steel |
Width | 36" |
Height (cm) | 96.52 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 2.54 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.7195 |
Please note that the item you have bought is a 115V.