-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cubbie Cabinet |
---|---|
Color | Medium Gray |
Finish | Powder Coat |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Material | Steel |
Number of Compartments | 18 |
---|---|
Overall Depth | 13.5" |
Overall Height | 78" |
Overall Width | 34.5" |
Height (cm) | 208.28 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 39.37 |
Country Of Origin | US |
---|---|
Weight (kg) | 68.04 |
Please note that the item you have bought is a 115V.