TENNSCO CC-66MG Cubbie Cabinet Medium Gray 13-1/2 Inch Depth x 66 Inch Height

In Stock
£815.63 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jan 29
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: CC-66MG

    • Item: AH9BAF

    • Cross Ref: 39FN98

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemCubbie Cabinet
    ColorMedium Gray
    FinishPowder Coat
    Green Certification or Other RecognitionSCS Indoor Advantage Certified
    MaterialSteel
    Number of Compartments15
    Overall Depth13.5"
    Overall Height66"
    Overall Width34.5"

    Shipping Info:

    Ship weight (kg) 57.15
    Ship height (cm)179.07
    Ship length (cm)39.37
    Ship width (cm)92.71
    Country of OriginUS

    Brand Overview:

    Tennsco Corp. is a leading manufacturer of reliable and durable storage & filing products for use in hospitals, schools, factories and locker rooms. The company’s catalogue includes a wide range of cabinets, shelving, lockers, workbenches, desks and racks. Tennsco shelving systems are made of high-quality steel, with powder- or electro-coated finish for protection against corrosion, and feature straight shelves to organise, store or display products. These systems also feature tapered keyhole slots and snap-in rivet design for easy installation. The steel-built assembled and unassembled storage cabinet by Tennsco offer a maximum shelf capacity of 400 lb. These heavy-duty commercial and industrial storage cabinets provide high-density storage with customisable compartments and shelves. The company also provides C-thru, ventilated and wall mounted Tennsco box lockers with a steel locking bar and spring-actuated latches for secure and quiet operation. Choose from a wide range of these lockers and other company products on Raptor Supplies, one of the authorised Tennsco distributors.