-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Temperature Control Panel |
---|---|
Amps | 24 |
Control Mode | PID |
Depth | 9" |
DIN Type | 1/16 |
Input Voltage | 240 VAC |
Length | 11" |
Output | Relay-2A |
---|---|
Power Consumption | 10VA |
Sensor Type | Universal |
Temp. Range | 0 Degrees to 2400 Degrees F |
Type | Digital |
Width | 11" |
Height (cm) | 27.18 |
---|---|
Length (cm) | 31.24 |
Width (cm) | 31.24 |
HS Code | 9032896025 |
---|---|
Country Of Origin | US |
Weight (kg) | 6.975 |
Please note that the item you have bought is a 115V.