-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | High Temperature Lead Wire |
---|---|
Cable Type | PTFE |
Conductor Material | Silver Plated Copper |
Insulation | PTFE Insulation Extruded Over Conductor |
Jacket Color | Black |
Jacket Type | PTFE Insulation Extruded Over Conductor |
Max. Amps | 24 At Ambient Temp of 104 F/40 C |
Max. Temp. | 392 F |
---|---|
Nominal Outside Dia. | 0.079" |
Spool Length | 100ft. |
Spool/Coil Length (Ft.) | 100 |
Stranding | 19 x 29 |
Voltage | 300 |
Wire Gauge | 16 AWG |
Height (cm) | 9.65 |
---|---|
Length (cm) | 16 |
Width (cm) | 16 |
HS Code | 8544493080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.6795 |
UPC | 094705581476 |
Please note that the item you have bought is a 115V.