TEMPCO LDWR-1012 High-Temperature Lead Wire, 842 deg F
  • Model: LDWR-1012
  • Item: AC2HBD
  • Cross: 2KE37

TEMPCOTEMPCO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£138.17 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHigh Temperature Lead Wire
    Cable TypeMG
    Conductor MaterialNickel Clad Copper
    InsulationMica Insulation with Fiberglass Over-Braid
    Jacket ColorNatural
    Jacket TypeMica Insulation Over Conductor Covered By Fiberglass Over Braid Impregnated With High Temperature Finish
    Max. Amps30 At Ambient Temp of 104 Degrees F/40 Degrees C
    Max. Temp.842 F
    Nominal Outside Dia.0.134"
    Spool Length100'
    Spool/Coil Length (Ft.)100
    Stranding26 x 30
    Voltage600
    Wire Gauge16 AWG

    Shipping Info:

    Ship weight (kg) 0.82
    Ship height (cm)11.18
    Ship length (cm)10.92
    Ship width (cm)10.92
    HS code8544493080
    Country of OriginUS

    Product Details:

    • Designed for internal wiring applications in heaters, heat-treating furnaces, kilns and ovens
    • Provides excellent thermal stability at high temperatures
    • Mica insulation for protecting the conductor core from direct exposure to heat