-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cylindrical Proximity Sensor |
---|---|
Basic Material | Metal |
Case Material | 316L Stainless Steel |
Circuit Type | 3 Wire PNP |
Detecting Distance | 12.0mm |
Electrical Connection | 5m Cable |
IP Rating | 68, 69K |
Length | 41mm |
Max. Current Load | 200mA |
NEMA Rating | 4X |
---|---|
Operating Frequency | 1000 Hz |
Operating Temp. Range | -13 Degrees to 185 Degrees F |
Output Mode | NO |
Power Requirement | 12 to 24 VDC |
Sensing Method | Inductive |
Sensor Dia. | 18.0mm |
Shielded / Unshielded | Unshielded |
Height (cm) | 7.11 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 9.91 |
Country Of Origin | FR |
---|---|
Weight (kg) | 0.0907 |
Please note that the item you have bought is a 115V.